Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maxim Lighting Boulder 1-Light 20" Wide Bronze Gilt / Gold Pendant Light 30144BZGTGLD

Boulder 1-Light 20" Wide Bronze Gilt / Gold Pendant Light (Discontinued)

  • Mfr # 30144BZGTGLD
  • Zoro # G1879286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30144BZGTGLD
Zoro #
G1879286
UPC #
783209194366
Country of Origin
China

Dimensions

Height
20
Length
Bronze Gilt / Gold
Width
Metal
Size
Bronze Gilt / Gold
Inside Diameter
77.5
Thickness
120
Overall Height
20
Overall Length
36.5
Maximum Height
77.5
Minimum Height
40
Wire Length
120
Chain Length
36

Details

Shade Material
Faux Alabaster
Collection
Boulder
Dimmable
Yes
For Use With
24.97
Number of Bulbs
1
Bulb Type
AC Integrated LED
ADA Compliant
No

Description

Hand formed faceted spheres of faux Alabaster are cradled by metal frames finished in Bronze Gilt and Gold Leaf interior. These contemporary forms are illuminated by high powered LEDs to enhance the beauty of the marble and provide ample light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.