This item is Discontinued.

Maxim Lighting Boulder 1-Light 24" Wide Bronze Gilt / Gold Pendant Light 30146BZGTGLD

Boulder 1-Light 24" Wide Bronze Gilt / Gold Pendant Light (Discontinued)

  • Mfr # 30146BZGTGLD
  • Zoro # G1878312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30146BZGTGLD
Zoro #
G1878312
UPC #
783209194373
Country of Origin
China

Dimensions

Height
24
Length
Bronze Gilt / Gold
Width
Metal
Size
Bronze Gilt / Gold
Thickness
120
Overall Length
23
Inside Diameter
69.5
Overall Height
24
Minimum Height
33.5
Wire Length
120
Maximum Height
69.5

Details

Shade Material
Faux Alabaster
For Use With
30.03
Dimmable
Yes
Collection
Boulder
Number of Bulbs
1
Bulb Type
PCB Integrated LED
ADA Compliant
No

Description

Hand formed faceted spheres of faux Alabaster are cradled by metal frames finished in Bronze Gilt and Gold Leaf interior. These contemporary forms are illuminated by high powered LEDs to enhance the beauty of the marble and provide ample light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.