This item is Discontinued.

Maxim Lighting Boulder 1-Light 7.5" Wide Bronze Gilt / Gold Wall Sconce 30143BZGTGLD

Boulder 1-Light 7.5" Wide Bronze Gilt / Gold Wall Sconce (Discontinued)

  • Mfr # 30143BZGTGLD
  • Zoro # G1878872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30143BZGTGLD
Zoro #
G1878872
UPC #
783209194359
Country of Origin
China

Dimensions

Height
7.5
Width
Metal
Size
Bronze Gilt / Gold
Overall Length
12.75
Thickness
120
Length
Bronze Gilt / Gold
Overall Height
4
Wire Length
8
Backplate Height
9.5

Details

Dimmable
Yes
For Use With
3.43
Collection
Boulder
Number of Bulbs
1
Shade Material
Faux Alabaster
Bulb Type
AC Integrated LED

Description

Hand formed faceted spheres of faux Alabaster are cradled by metal frames finished in Bronze Gilt and Gold Leaf interior. These contemporary forms are illuminated by high powered LEDs to enhance the beauty of the marble and provide ample light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.