Boundry 1-Lght 9" Wide Black / Barn Wood / Antique Brass Pendant Lght

  • Mfr # 27563BKBWAB

  • Zoro # G1900301


product price:  $398.00
/ea
Free Shipping & Returns

Key Features

Length
Black / Barn Wood / Antique Brass
Width
Steel, Wood, Mica
Housing Finish
Black / Barn Wood / Antique Brass
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27563BKBWAB
Zoro #
G1900301
UPC #
783209221949
Country of Origin
China

Dimensions

Height
9
Length
Black / Barn Wood / Antique Brass
Width
Steel, Wood, Mica
Size
Black / Barn Wood / Antique Brass
Overall Length
27.75
Overall Height
9
Thickness
120
Inside Diameter
72
Overall Width
21.25
Wire Length
120
Minimum Height
35.75
Maximum Height
72
Cord Length
120 in
Maximum Hanging Length
72 in
Canopy Height
0.75 in
Canopy Length
5 in
Minimum Hanging Length
35.75 in
Canopy Width
5 in

Details

Housing Finish
Black / Barn Wood / Antique Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Boundry
Item
Single Pendant
Watts
60 W
Collection
Boundry
Lamp Included
No
For Use With
5.7
Lamp Watts
60 W
Material
Steel, Wood, Mica
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
ADA Compliant
No
Maximum Wattage Per Bulb
60
Slope Angle
90°
Location Rating
Dry
Adjustable
No

Description

Frames of wood finished in Barn Wood and cradled by Black metal brackets were used to create this beautiful rustic design. The Black mesh screen is accented with a band of mica and Antique Brass sockets to deliver rustic charm with all the right fixings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.