Zoro Homepage

Boundry 2-Light " Wide Black / Barn Wood / Antique Brass Wall Sconce

  • Mfr # 27562BKBWAB

  • Zoro # G1899592


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Height
10.25
Width
Steel, Wood, Mica
Finish
Black / Barn Wood / Antique Brass
Size
Black / Barn Wood / Antique Brass
Lamp Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27562BKBWAB
Zoro #
G1899592
UPC #
783209221970
Country of Origin
China

Dimensions

Height
10.25
Width
Steel, Wood, Mica
Size
Black / Barn Wood / Antique Brass
Thickness
120
Overall Height
5
Overall Length
13.25
Length
Black / Barn Wood / Antique Brass
Wire Length
8
Backplate Height
11.5
Back Plate Height
11.5 in
Back Plate Width
6 in

Details

Finish
Black / Barn Wood / Antique Brass
Item
Wall Sconce
Lamp Watts
60 W
Voltage
120 V
Bulb Technology
Incandescent
Lamp Included
No
Description/Special Features
5" Extension
For Use With
4.4
ADA Compliant
No
Maximum Wattage Per Bulb
60
Collection
Boundry
Number of Bulbs
2
Bulb Type
E26 Medium Incandescent
Watts
120 W
Body Material
Steel, Wood, Mica
Location Rating
Damp

Description

Frames of wood finished in Barn Wood and cradled by Black metal brackets were used to create this beautiful rustic design. The Black mesh screen is accented with a band of mica and Antique Brass sockets to deliver rustic charm with all the right fixings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.