Zoro Homepage

Boundry 3-Light 16.5" Wide Black / Barn Wood / Brass Flush Mount Light

  • Mfr # 27560BKBWAB

  • Zoro # G1896987


product price: $428.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black / Barn Wood / Antique Brass
Length
Black / Barn Wood / Antique Brass
Width
Steel, Wood, Mica
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27560BKBWAB
Zoro #
G1896987
UPC #
783209221987
Country of Origin
China

Dimensions

Length
Black / Barn Wood / Antique Brass
Width
Steel, Wood, Mica
Height
16.5
Size
Black / Barn Wood / Antique Brass
Thickness
120
Overall Length
15.25
Overall Height
16.5
Wire Length
8
Canopy Width
6 in
Canopy Height
1 in
Canopy Length
6 in

Details

Housing Finish
Black / Barn Wood / Antique Brass
Lamp Type
E26 Medium
Voltage
120 V
Watts
180 W
Item
Flush Mount Lights
Lamp Watts
60 W
For Use With
9.1
Bulb Technology
Incandescent
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Number of Bulbs
3
Collection
Boundry
Maximum Wattage Per Bulb
60
Body Material
Steel, Wood, Mica
Bulb Included
No
Location Rating
Dry

Description

Frames of wood finished in Barn Wood and cradled by Black metal brackets were used to create this beautiful rustic design. The Black mesh screen is accented with a band of mica and Antique Brass sockets to deliver rustic charm with all the right fixings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.