Zoro Homepage

Boundry 5-Light 12" Wide Black / Barn Wood / Brass Linear Pendant

  • Mfr # 27567BKBWAB

  • Zoro # G1899157


product price: $1,248.00
/ea
Free Shipping & Returns

Key Features

Length
Black / Barn Wood / Antique Brass
Width
Steel, Wood, Mica
Housing Finish
Black / Barn Wood / Antique Brass
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27567BKBWAB
Zoro #
G1899157
UPC #
783209221963
Country of Origin
China

Dimensions

Height
45.25
Length
Black / Barn Wood / Antique Brass
Width
Steel, Wood, Mica
Size
Black / Barn Wood / Antique Brass
Overall Length
13.75
Inside Diameter
57.75
Thickness
120
Overall Height
12
Minimum Height
21.75
Maximum Height
57.75
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
57.75 in
Canopy Length
11 in
Canopy Width
5 in
Minimum Hanging Length
21.75 in
Canopy Height
0.75 in

Details

Housing Finish
Black / Barn Wood / Antique Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
5
Light Type
Incandescent
Collection Name
Boundry
Item
Linear Pendant
Lamp Watts
60 W
Watts
300 W
Lamp Included
No
Material
Steel, Wood, Mica
Collection
Boundry
For Use With
15.1
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
5
Slope Angle
90°
Adjustable
No
Location Rating
Dry

Description

Frames of wood finished in Barn Wood and cradled by Black metal brackets were used to create this beautiful rustic design. The Black mesh screen is accented with a band of mica and Antique Brass sockets to deliver rustic charm with all the right fixings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.