Boundry 6-Light 24" Wide Black / Barn Wood / Antique Brass Chandelier

  • Mfr # 27565BKBWAB

  • Zoro # G1897020


product price:  $918.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
360 W
Size
Black / Barn Wood / Antique Brass
For Use With
16.5
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27565BKBWAB
Zoro #
G1897020
UPC #
783209221956
Country of Origin
China

Dimensions

Size
Black / Barn Wood / Antique Brass
Overall Height
24
Inside Diameter
78
Overall Length
33.75
Length
Black / Barn Wood / Antique Brass
Overall Width
28.5
Height
24
Width
Steel, Wood, Mica
Thickness
120
Maximum Height
78
Minimum Height
41.75
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
78 in
Minimum Hanging Length
41.75 in
Canopy Length
5 in
Canopy Height
0.75 in
Canopy Width
5 in

Details

Item
Chandelier
Housing Finish
Black / Barn Wood / Antique Brass
Lamp Type
E26 Medium
Fixture Wattage
360 W
For Use With
16.5
Number of Lights
6
Voltage
120 V
Lamp Watts
60 W
Material
Steel, Wood, Mica
Light Type
Incandescent
Collection
Boundry
Maximum Wattage Per Bulb
60
Number of Bulbs
6
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Bulb Included
No
Slope Angle
90°
Adjustable
No
Location Rating
Dry

Description

Frames of wood finished in Barn Wood and cradled by Black metal brackets were used to create this beautiful rustic design. The Black mesh screen is accented with a band of mica and Antique Brass sockets to deliver rustic charm with all the right fixings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.