Bouquet 4-Light 16" Wide Polished Nickel / Gold Leaf Pendant Light

  • Mfr # 32404BCPNGL

  • Zoro # G1882582


product price: $1,098.00
/ea
Free Shipping & Returns

Key Features

Length
Polished Nickel / Gold Leaf
Width
Steel, Glass
Housing Finish
Polished Nickel / Gold Leaf
Lamp Type
E12 Candelabra
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32404BCPNGL
Zoro #
G1882582
UPC #
783209241688
Country of Origin
China

Dimensions

Height
16
Length
Polished Nickel / Gold Leaf
Width
Steel, Glass
Size
Polished Nickel / Gold Leaf
Inside Diameter
102
Overall Height
16
Overall Length
25
Thickness
120
Wire Length
138
Minimum Height
30
Maximum Height
102
Cord Length
138 in
Maximum Hanging Length
102 in
Canopy Height
1 in
Canopy Length
6 in
Minimum Hanging Length
30 in
Canopy Width
6 in

Details

Housing Finish
Polished Nickel / Gold Leaf
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Bouquet
Item
Multi-Light Pendant
Material
Steel, Glass
Collection
Bouquet
Lamp Watts
40 W
For Use With
20.9
Watts
160 W
Dimmable
Yes
Lamp Included
No
Number of Bulbs
4
Shade Finish
Beveled Crystal
Bulb Type
E12 Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
40
Location Rating
Dry

Description

Metal frames finished in a lustrous Gold Leaf house a Polished Nickel bouquet of Beveled Crystal petals. The combination of gold, nickel, and crystal are dramatic elements that blend together in a homogenous fashion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.