Bouquet 6-Light 24.5" Wide Polished Nickel / Gold Leaf Pendant Light

  • Mfr # 32406BCPNGL

  • Zoro # G1880169


product price:  $1,898.00
/ea
Free Shipping & Returns

Key Features

Length
Polished Nickel / Gold Leaf
Width
Steel, Glass
Housing Finish
Polished Nickel / Gold Leaf
Lamp Type
E12 Candelabra
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32406BCPNGL
Zoro #
G1880169
UPC #
783209241695
Country of Origin
China

Dimensions

Height
24.5
Length
Polished Nickel / Gold Leaf
Width
Steel, Glass
Size
Polished Nickel / Gold Leaf
Overall Length
29.5
Inside Diameter
105
Thickness
120
Overall Height
24.5
Minimum Height
34
Maximum Height
105
Wire Length
138
Cord Length
138 in
Maximum Hanging Length
105 in
Minimum Hanging Length
34 in
Canopy Height
1 in
Canopy Length
6 in
Canopy Width
6 in

Details

Housing Finish
Polished Nickel / Gold Leaf
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
6
Light Type
Incandescent
Collection Name
Bouquet
Item
Multi-Light Pendant
Watts
240 W
For Use With
38.5
Lamp Included
No
Dimmable
Yes
Lamp Watts
40 W
Material
Steel, Glass
Collection
Bouquet
ADA Compliant
No
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
40
Bulb Type
E12 Incandescent
Number of Bulbs
6
Location Rating
Dry

Description

Metal frames finished in a lustrous Gold Leaf house a Polished Nickel bouquet of Beveled Crystal petals. The combination of gold, nickel, and crystal are dramatic elements that blend together in a homogenous fashion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.