Zoro Homepage

Branch 1-Light 11" Wide Natural Aged Brass Pendant Light

  • Mfr # 38419CLNAB

  • Zoro # G1879058


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Length
10.5 in
Housing Finish
Natural Aged Brass
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38419CLNAB
Zoro #
G1879058
UPC #
783209233973
Country of Origin
China

Dimensions

Height
11 in
Length
10.5 in
Width
11 in
Cord Length
120 in
Maximum Hanging Length
57 in
Canopy Width
6 in
Canopy Height
0.5 in
Minimum Hanging Length
14.5 in
Canopy Length
6 in

Details

Housing Finish
Natural Aged Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Branch
Item
Single Pendant
Glass Color
Clear
Material
Brass, Glass
Lamp Watts
60 W
Lamp Included
No
Watts
60 W
Slope Angle
90°
Adjustable
No
Location Rating
Dry

Description

Vessels of heavy weight Clear glass are supported on frames of solid brass finished in a hand rubbed Natural Aged Brass finish. A versatile collection of up and down configurations which can be directly attached to the canopy or extended down by the rods supplied.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.