Zoro Homepage

Branch 1-Light 7" Wide Natural Aged Brass Pendant Light

  • Mfr # 98410CLNAB

  • Zoro # G1883687


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Height
8 in
Length
7 in
Housing Finish
Natural Aged Brass
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98410CLNAB
Zoro #
G1883687
UPC #
783209233966
Country of Origin
China

Dimensions

Height
8 in
Length
7 in
Width
7 in
Cord Length
120 in
Maximum Hanging Length
53 in
Minimum Hanging Length
11 in
Canopy Width
6 in
Canopy Height
0.5 in
Canopy Length
6 in

Details

Housing Finish
Natural Aged Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Branch
Item
Single Pendant
Glass Color
Clear
Lamp Included
No
Lamp Watts
60 W
Material
Brass, Glass
Watts
60 W
Slope Angle
90°
Location Rating
Dry
Adjustable
No

Description

Vessels of heavy weight Clear glass are supported on frames of solid brass finished in a hand rubbed Natural Aged Brass finish. A versatile collection of up and down configurations which can be directly attached to the canopy or extended down by the rods supplied.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.