Branch 1-Light 7" Wide Natural Aged Brass Wall Sconce

  • Mfr # 38411CLNAB

  • Zoro # G1894108


product price:  $108.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Finish
Natural Aged Brass
Glass Color
Clear
Lamp Included
No
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38411CLNAB
Zoro #
G1894108
UPC #
783209233898
Country of Origin
China

Dimensions

Height
11 in
Width
7 in
Length
7 in
Wire Length
6 in
Back Plate Height
5 in
Back Plate Width
5 in

Details

Finish
Natural Aged Brass
Item
Wall Sconce
Glass Color
Clear
Lamp Included
No
Lamp Watts
60 W
Bulb Technology
Incandescent
Description/Special Features
8.5" Extension
Voltage
120 V
Bulb Type
E26 Medium
Collection
Branch
Number of Bulbs
1
Body Material
Brass, Glass
Adjustable
No
Location Rating
Damp
Lighting Direction
Up/Down

Description

Vessels of heavy weight Clear glass are supported on frames of solid brass finished in a hand rubbed Natural Aged Brass finish. A versatile collection of up and down configurations which can be directly attached to the canopy or extended down by the rods supplied.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.