Zoro Homepage

Branch 2-Light 17.5" Wide Natural Aged Brass Vanity Light

  • Mfr # 38412CLNAB

  • Zoro # G1899148


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Height
17.5
Length
Natural Aged Brass
Housing Finish
Natural Aged Brass
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38412CLNAB
Zoro #
G1899148
UPC #
783209233911
Country of Origin
China

Dimensions

Height
17.5
Length
Natural Aged Brass
Width
Brass, Glass
Overall Length
13.5
Thickness
120
Overall Height
9
Size
Natural Aged Brass
Wire Length
6
Backplate Height
5
Back Plate Width
5 in
Back Plate Height
5 in

Details

Item
Bath Vanity
Housing Finish
Natural Aged Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Branch
Shade Material
Glass
Lamp Watts
60 W
Housing Material
Brass, Glass
Lamp Included
No
Collection
Branch
For Use With
5.07
Features
9" Extension
Shade Finish
Clear
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Number of Bulbs
2
ADA Compliant
No
Glass Color
Clear
Watts
120 W
Damp/Wet Rating
Damp
Lighting Direction
Up/Down
Adjustable
No

Description

Vessels of heavy weight Clear glass are supported on frames of solid brass finished in a hand rubbed Natural Aged Brass finish. A versatile collection of up and down configurations which can be directly attached to the canopy or extended down by the rods supplied.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.