This item is Discontinued.

Maxim Lighting Branch 3-Light 21.5" Wide Natural Aged Brass Chandelier 38413CLNAB

Branch 3-Light 21.5" Wide Natural Aged Brass Chandelier (Discontinued)

  • Mfr # 38413CLNAB
  • Zoro # G1897440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38413CLNAB
Zoro #
G1897440
UPC #
783209233935
Country of Origin
China

Dimensions

Size
Natural Aged Brass
Overall Height
21.5
Inside Diameter
57
Height
21.5
Overall Length
18.75
Length
Natural Aged Brass
Thickness
120
Width
Brass, Glass
Maximum Height
57
Wire Length
120
Minimum Height
22

Details

For Use With
7.16
Collection
Branch
Number of Bulbs
3
ADA Compliant
No
Shade Finish
Clear
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60

Description

Vessels of heavy weight Clear glass are supported on frames of solid brass finished in a hand rubbed Natural Aged Brass finish. A versatile collection of up and down configurations which can be directly attached to the canopy or extended down by the rods supplied.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.