Zoro Homepage

Branch 4-Light 21.5" Wide Natural Aged Brass Pendant Light

  • Mfr # 38414CLNAB

  • Zoro # G1899839


product price: $618.00
/ea
Free Shipping & Returns

Key Features

Height
21.5
Length
Natural Aged Brass
Housing Finish
Natural Aged Brass
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38414CLNAB
Zoro #
G1899839
UPC #
783209233928
Country of Origin
China

Dimensions

Height
21.5
Length
Natural Aged Brass
Width
Brass, Glass
Size
Natural Aged Brass
Overall Length
26.5
Thickness
120
Inside Diameter
72
Overall Height
21.5
Maximum Height
72
Minimum Height
28
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
72 in
Minimum Hanging Length
28 in
Canopy Length
6 in
Canopy Height
0.5 in
Canopy Width
6 in

Details

Housing Finish
Natural Aged Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Branch
Shade Material
Glass
Item
Multi-Light Pendant
Glass Color
Clear
For Use With
11.05
Material
Brass, Glass
Lamp Included
No
Watts
240 W
Collection
Branch
Lamp Watts
60 W
ADA Compliant
No
Shade Finish
Clear
Bulb Type
E26 Medium Incandescent
Number of Bulbs
4
Maximum Wattage Per Bulb
60
Slope Angle
90°
Adjustable
No
Location Rating
Dry

Description

Vessels of heavy weight Clear glass are supported on frames of solid brass finished in a hand rubbed Natural Aged Brass finish. A versatile collection of up and down configurations which can be directly attached to the canopy or extended down by the rods supplied.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.