Breakwater 1-Light 5.75" Wide Black Outdoor Wall Sconce

  • Mfr # 10265CLBK

  • Zoro # G1459986


product price:  $174.00
/ea
Free Shipping & Returns

Key Features

Features
7.75" Extension
Voltage
120 V
Width
Aluminum, Glass
Height
5.75
Length
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10265CLBK
Zoro #
G1459986
UPC #
783209231771
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
5.75
Length
Black
Fixture Height
6 in
Fixture Width
4.75 in
Overall Length
10
Thickness
120
Overall Height
7.75
Size
Black
Backplate Height
6
Wire Length
8

Details

Item
Outdoor Wall Mount Light
Features
7.75" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Glass Color
Clear
Lamp Type
E26 Medium
Lamp Watts
60 W
Housing Material
Aluminum, Glass
Lamp Included
No
Lamp Quantity
1
For Use With
2.9
Shade Material
Glass
Collection
Breakwater
Shade Finish
Clear
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Damp/Wet Rating
Wet
Adjustable
No
Lighting Direction
Down

Description

A squared off interpretation of coastal outdoor lighting, Breakwater features a flat top shade and an angular ring to shade and direct the light. Constructed of all aluminum materials which are then powder coated with an exterior paint in your choice of Black or Weathered Zinc. The Clear glass diffusers cleverly twist lock into the frame for a clean and secure installation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.