Zoro Homepage
This item is Discontinued.
Maxim Lighting Breakwater 1-Light 6.75" Wide Black Outdoor Wall Sconce 10266CLBK

Breakwater 1-Light 6.75" Wide Black Outdoor Wall Sconce (Discontinued)

  • Mfr # 10266CLBK
  • Zoro # G1457509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10266CLBK
Zoro #
G1457509
UPC #
783209240209
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
6.75
Length
Black
Overall Height
9
Thickness
120
Overall Length
10.75
Size
Black
Backplate Height
6.25
Wire Length
8

Details

For Use With
4
Shade Finish
Clear
Collection
Breakwater
Bulb Type
E26 Medium Incandescent
Shade Material
Glass
ADA Compliant
No
Dimmable
Yes
Number of Bulbs
1
Maximum Wattage Per Bulb
60

Description

A squared off interpretation of coastal outdoor lighting, Breakwater features a flat top shade and an angular ring to shade and direct the light. Constructed of all aluminum materials which are then powder coated with an exterior paint in your choice of Black or Weathered Zinc. The Clear glass diffusers cleverly twist lock into the frame for a clean and secure installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.