This item is Discontinued.

Maxim Lighting Breakwater 1-Light 6.75" Wide Weathered Zinc Outdoor Wall Sconce 10266CLWZ

Breakwater 1-Light 6.75" Wide Weathered Zinc Outdoor Wall Sconce (Discontinued)

  • Mfr # 10266CLWZ
  • Zoro # G1457481
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10266CLWZ
Zoro #
G1457481
UPC #
783209240223
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
6.75
Length
Weathered Zinc
Size
Weathered Zinc
Overall Length
10.75
Thickness
120
Overall Height
9
Wire Length
8
Backplate Height
6.25

Details

For Use With
4
Shade Finish
Clear
Collection
Breakwater
Number of Bulbs
1
ADA Compliant
No
Shade Material
Glass
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Dimmable
Yes

Description

A squared off interpretation of coastal outdoor lighting, Breakwater features a flat top shade and an angular ring to shade and direct the light. Constructed of all aluminum materials which are then powder coated with an exterior paint in your choice of Black or Weathered Zinc. The Clear glass diffusers cleverly twist lock into the frame for a clean and secure installation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.