
Breakwater 1-Light 7" Wide Black Semi-Flush Mount Light
Mfr # 10268CLBK
Zoro # G1892872
product price: $194.00
/ea
Free Shipping & Returns
Key Features
Size
Black
Finish
Black
Glass Color
Clear
Voltage
120 V
Length
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10268CLBK
Zoro #
G1892872
UPC #
783209240186
Country of Origin
China
Dimensions
Size
Black
Length
Black
Width
Aluminum, Steel, Glass
Thickness
120
Overall Height
7
Height
7
Overall Length
10
Inside Diameter
55.5
Maximum Height
55.5
Wire Length
120
Minimum Height
13.5
Canopy Height
0.75 in
Canopy Length
5 in
Canopy Width
5 in
Description
A squared off interpretation of coastal outdoor lighting, Breakwater features a flat top shade and an angular ring to shade and direct the light. Constructed of all aluminum materials which are then powder coated with an exterior paint in your choice of Black or Weathered Zinc. The Clear glass diffusers cleverly twist lock into the frame for a clean and secure installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.