
Breakwater 1-Light 7" Wide Weathered Zinc Semi-Flush Mount Light (Discontinued)
- Mfr # 10268CLWZ
- Zoro # G1888690
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10268CLWZ
Zoro #
G1888690
UPC #
783209240193
Country of Origin
China
Dimensions
Size
Weathered Zinc
Thickness
120
Overall Height
7
Height
7
Width
Aluminum, Steel, Glass
Overall Length
10
Length
Weathered Zinc
Inside Diameter
55.5
Maximum Height
55.5
Minimum Height
13.5
Wire Length
120
Details
For Use With
4.2
Dimmable
Yes
Number of Bulbs
1
Collection
Breakwater
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Finish
Clear
Description
A squared off interpretation of coastal outdoor lighting, Breakwater features a flat top shade and an angular ring to shade and direct the light. Constructed of all aluminum materials which are then powder coated with an exterior paint in your choice of Black or Weathered Zinc. The Clear glass diffusers cleverly twist lock into the frame for a clean and secure installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.