Zoro Homepage
This item is Discontinued.
Maxim Lighting Brentwood 2-Light 13" Wide Oil Rubbed Bronze Vanity Light 11077FTOI

Brentwood 2-Light 13" Wide Oil Rubbed Bronze Vanity Light (Discontinued)

  • Mfr # 11077FTOI
  • Zoro # G1890142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11077FTOI
Zoro #
G1890142
UPC #
783209006270
Country of Origin
China

Dimensions

Height
13
Length
Oil Rubbed Bronze
Width
Steel, Glass
Overall Length
9.5
Thickness
120
Overall Height
6.5
Size
Oil Rubbed Bronze
Backplate Height
4.5

Details

Style
Early American
Shade Material
Glass
Collection
Brentwood
For Use With
4.62
Dimmable
Yes
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
2
Shade Finish
Frosted

Description

Popular pendant lighting at its best. Trendy square stems are available in a variety of lengths. Finished in Satin Nickel or Oil Rubbed Bronze with Marble glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.