This item is Discontinued.

Maxim Lighting Brentwood 2-Light 13" Wide Satin Nickel Vanity Light 11077FTSN

Brentwood 2-Light 13" Wide Satin Nickel Vanity Light (Discontinued)

  • Mfr # 11077FTSN
  • Zoro # G1890538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11077FTSN
Zoro #
G1890538
UPC #
783209007345
Country of Origin
China

Dimensions

Height
13
Length
Satin Nickel
Width
Steel, Glass
Size
Satin Nickel
Overall Height
6.5
Thickness
120
Overall Length
9.5
Backplate Height
4.5

Details

Style
Early American
Shade Material
Glass
For Use With
4.62
Collection
Brentwood
Dimmable
Yes
Number of Bulbs
2
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Shade Finish
Frosted

Description

Popular pendant lighting at its best. Trendy square stems are available in a variety of lengths. Finished in Satin Nickel or Oil Rubbed Bronze with Marble glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.