This item is Discontinued.

Maxim Lighting Brentwood 3-Light 20.5" Wide Oil Rubbed Bronze Vanity Light 11078FTOI

This item is Discontinued.

Maxim Lighting

Brentwood 3-Light 20.5" Wide Oil Rubbed Bronze Vanity Light (Discontinued)

Mfr # 11078FTOI
Zoro # G1890739
UPC # 783209006287
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11078FTOI
Zoro #
G1890739
UPC #
783209006287
Country of Origin
China

Dimensions

Width
20.5 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Number of Lights
3
Style
Early American
Collection Name
Brentwood
Shade Material
Glass
Dimmable
Yes
ADA Compliant
No
Shade Finish
Frosted

Description

Popular pendant lighting at its best. Trendy square stems are available in a variety of lengths. Finished in Satin Nickel or Oil Rubbed Bronze with Marble glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.