Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Maxim Lighting Brentwood 3-Light 20.5" Wide Satin Nickel Vanity Light 11078FTSN

Brentwood 3-Light 20.5" Wide Satin Nickel Vanity Light (Discontinued)

  • Mfr # 11078FTSN
  • Zoro # G1890912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11078FTSN
Zoro #
G1890912
UPC #
783209007352
Country of Origin
China

Dimensions

Height
20.5
Length
Satin Nickel
Width
Steel, Glass
Overall Height
6.5
Overall Length
9.5
Thickness
120
Size
Satin Nickel
Backplate Height
4.5

Details

Style
Early American
Shade Material
Glass
Dimmable
Yes
For Use With
8.1
Collection
Brentwood
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
Frosted
Bulb Type
E26 Medium Incandescent
Number of Bulbs
3

Description

Popular pendant lighting at its best. Trendy square stems are available in a variety of lengths. Finished in Satin Nickel or Oil Rubbed Bronze with Marble glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.