Zoro Homepage

Brentwood 4-Light 28" Wide Satin Nickel Vanity Light

  • Mfr # 11079FTSN

  • Zoro # G1889007


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Height
28
Length
Satin Nickel
Width
Steel, Glass
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11079FTSN
Zoro #
G1889007
UPC #
783209007369
Country of Origin
China

Dimensions

Height
28
Length
Satin Nickel
Width
Steel, Glass
Overall Height
6.5
Overall Length
9.5
Size
Satin Nickel
Thickness
120
Backplate Height
4.5
Back Plate Width
4.5 in
Back Plate Height
4.5 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Style
Early American
Collection Name
Brentwood
Shade Material
Glass
Features
6.5" Extension
Lamp Watts
60 W
For Use With
10.5
Dimmable
Yes
Lamp Included
No
Collection
Brentwood
Housing Material
Steel, Glass
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
Frosted
Number of Bulbs
4
Glass Color
Frosted
Damp/Wet Rating
Damp
Watts
240 W

Description

Popular pendant lighting at its best. Trendy square stems are available in a variety of lengths. Finished in Satin Nickel or Oil Rubbed Bronze with Marble glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.