
Brooklyn 1-Light 14.5" Wide Black Pendant Light (Discontinued)
- Mfr # 11550CBBK
- Zoro # G1888471
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11550CBBK
Zoro #
G1888471
UPC #
783209238725
Country of Origin
China
Dimensions
Height
14.5
Length
Black
Width
Brass, Glass, Steel
Size
Black
Overall Height
14.5
Overall Length
15
Inside Diameter
59.75
Thickness
120
Wire Length
120
Maximum Height
59.75
Minimum Height
17.25
Details
Dimmable
Yes
Collection
Brooklyn
For Use With
8.6
Maximum Wattage Per Bulb
60
Shade Finish
Clear Bark
Number of Bulbs
1
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Description
A contemporary take to Bound Glass, Brooklyn features blackened brass with a unique Bark glass inset softly diffusing the light. The distinctive tetrahedron shape bridges both modern and classic aesthetics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.