Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brush Cutter, 26-In. Cutting Width, Honda GXV390

  • Mfr # MBC190H

  • Zoro # G316510504


product price: $5,049.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Length
70 in
Color
Red
Height
41 in
Material
Steel
Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC190H
Zoro #
G316510504
UPC #
11343003849
Country of Origin
United States

Dimensions

Length
70 in
Height
41 in
Width
29 in

Details

Item
Brush Cutter
Color
Red
Material
Steel

Description

The Maxim brush cutter features a hydro transaxle with enhanced traction control, forward and reverse operation, 2-in. diameter sapling cutting capacity, and is powered by a GXV390 Honda engine.


  • Hydro transaxle with revers and enhanced traction control
  • Forward and reverse operation with twist handle hydro controls
  • Heavy-duty 10-gauge steel deck

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.