This item is Discontinued.

Maxim Lighting Builder Basics 3-Light 21" Wide Satin Nickel Chandelier 91196MRSN

Builder Basics 3-Light 21" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 91196MRSN
  • Zoro # G1883039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91196MRSN
Zoro #
G1883039
UPC #
783209031524
Country of Origin
China

Dimensions

Size
Satin Nickel
Overall Height
21
Thickness
120
Overall Length
14
Width
Steel, Glass
Height
21
Length
Satin Nickel
Wire Length
120
Chain Length
36

Details

Dimmable
Yes
For Use With
6.83
Collection
Builder Basics
Style
Basic
Shade Material
Glass
Shade Finish
Marble
ADA Compliant
No
Number of Bulbs
3
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Builder Basics collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.