This item is Discontinued.

Maxim Lighting Builder Basics 5-Light 23" Wide Satin Nickel Chandelier 91197MRSN

Builder Basics 5-Light 23" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 91197MRSN
  • Zoro # G1888760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91197MRSN
Zoro #
G1888760
UPC #
783209031555
Country of Origin
China

Dimensions

Size
Satin Nickel
Height
23
Width
Steel, Glass
Overall Height
23
Overall Length
14.5
Thickness
120
Length
Satin Nickel
Wire Length
120
Chain Length
36

Details

For Use With
7.92
Collection
Builder Basics
Dimmable
Yes
Style
Basic
Shade Finish
Marble
Number of Bulbs
5
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Builder Basics collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.