Zoro Homepage

Builder Cast 1-Light 5.5" Wide Black Outdoor Wall Sconce

  • Mfr # 1026BK

  • Zoro # G1457490


product price: $42.00
/ea

Key Features

Features
6" Extension
Voltage
120 V
Width
5.5 in
Height
10 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1026BK
Zoro #
G1457490
UPC #
783209102613
Country of Origin
China

Dimensions

Width
5.5 in
Height
10 in
Fixture Height
4.5 in
Fixture Width
4.5 in

Details

Item
Outdoor Wall Mount Light
Features
6" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Glass Color
Clear
Housing Material
Die Cast Aluminum
Lamp Quantity
1
Lamp Type
E26 Medium
Lamp Watts
60 W
Lamp Included
No
Dimmable
Yes
Collection
Builder Cast
Damp/Wet Rating
Wet

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Builder Cast collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.