Builder Cast 1-Light 5.5" Wide White Outdoor Wall Sconce

  • Mfr # 1025WT

  • Zoro # G1458796


product price:  $38.00
/ea

Key Features

Features
6.5" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
5.5
Length
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1025WT
Zoro #
G1458796
UPC #
783209102569
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
5.5
Length
White
Fixture Height
4.5 in
Fixture Width
4.5 in
Overall Height
6.5
Size
White
Inside Diameter
8.5
Thickness
120
Overall Length
8.5
Backplate Height
4.5
Maximum Height
8.5

Details

Item
Outdoor Wall Mount Light
Features
6.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
White
Glass Color
Clear
Housing Material
Die Cast Aluminum
Lamp Type
E26 Medium
Lamp Quantity
1
Lamp Watts
60 W
Lamp Included
No
For Use With
1.78
Number of Bulbs
1
Maximum Wattage Per Bulb
60
Shade Material
Glass
Shade Finish
Clear
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Dimmable
Yes
Style
Traditional
Collection
Builder Cast
Damp/Wet Rating
Wet

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Builder Cast collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.