Zoro Homepage

Builder Cast 1-Light 8" Wide Black Outdoor Wall Sconce

  • Mfr # 3000CLBK

  • Zoro # G1459776


product price: $62.00
/ea

Key Features

Features
7.25" Extension
Voltage
120 V
Width
8 in
Height
17 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000CLBK
Zoro #
G1459776
UPC #
783209300033
Country of Origin
China

Dimensions

Width
8 in
Height
17 in
Fixture Height
6 in
Fixture Width
4.75 in

Details

Item
Outdoor Wall Mount Light
Features
7.25" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Glass Color
Clear
Housing Material
Die Cast Aluminum
Lamp Included
No
Lamp Quantity
1
Lamp Watts
60 W
Lamp Type
E26 Medium
Collection
Builder Cast
Dimmable
Yes
Damp/Wet Rating
Wet

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Builder Cast collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.