
Builder Cast 1-Light 8" Wide Rust Patina Outdoor Wall Sconce
Mfr # 1024RP
Zoro # G1459146
product price: $60.00
/eaKey Features
Features
7" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
8
Length
Rust Patina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1024RP
Zoro #
G1459146
UPC #
783209102439
Country of Origin
China
Dimensions
Width
Die Cast Aluminum
Height
8
Length
Rust Patina
Fixture Height
4.5 in
Fixture Width
4.5 in
Thickness
120
Overall Height
7
Inside Diameter
12
Overall Length
12
Size
Rust Patina
Backplate Height
4.5
Maximum Height
12
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Builder Cast collection you will find quality lighting that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.