Zoro Homepage

Builder Cast LED E26 1-Light 5.5" Wide Black Outdoor Wall Sconce

  • Mfr # 66926BK

  • Zoro # G1457947


product price: $54.00
/ea

Key Features

Features
6" Extension
Voltage
120 V
Width
5.5 in
Height
10 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66926BK
Zoro #
G1457947
UPC #
783209205000
Country of Origin
China

Dimensions

Width
5.5 in
Height
10 in
Fixture Width
4.5 in
Fixture Height
4.5 in

Details

Item
Outdoor Wall Mount Light
Features
6" Extension
Voltage
120 V
Light Technology
LED
Lumens
455
Finish
Black
Glass Color
Frosted
CRI
Greater than 90
Housing Material
Die Cast Aluminum
Color Temperature
3000 K
Lamp Included
Yes
Lamp Quantity
1
Lamp Type
E26 Medium
Lamp Watts
9 W
Collection
Builder Cast LED E26
Damp/Wet Rating
Wet
Rated Life
25,000 hrs
Dimming Method
Triac CL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.