
Builder Cast LED E26 1-Light 5.5" Wide Empire Brnz Outdoor Wall Sconce
Mfr # 66924EB
Zoro # G1461681
product price:Â $50.00
/eaKey Features
Features
6.5" Extension
Voltage
120 V
Width
5.5 in
Height
8.5 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66924EB
Zoro #
G1461681
UPC #
783209204980
Country of Origin
China
Dimensions
Width
5.5 in
Height
8.5 in
Fixture Height
4.5 in
Fixture Width
4.5 in
Details
Item
Outdoor Wall Mount Light
Features
6.5" Extension
Voltage
120 V
Light Technology
LED
Lumens
455
Finish
Empire Bronze
Glass Color
Frosted
Housing Material
Die Cast Aluminum
Color Temperature
3000 K
CRI
Greater than 90
Lamp Included
Yes
Lamp Watts
9 W
Lamp Quantity
1
Lamp Type
E26 Medium
Collection
Builder Cast LED E26
Rated Life
25,000 hrs
Damp/Wet Rating
Wet
Dimming Method
Triac CL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.