Zoro Homepage

Builder Cast LED E26 1-Light 5.5" Wide Empire Brnz Outdoor Wall Sconce

  • Mfr # 66926EB

  • Zoro # G1461182


product price: $54.00
/ea

Key Features

Features
6" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
5.5
Length
Empire Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66926EB
Zoro #
G1461182
UPC #
783209205017
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
5.5
Length
Empire Bronze
Fixture Width
4.5 in
Fixture Height
4.5 in
Size
Empire Bronze
Overall Length
10
Overall Height
6
Thickness
120
Backplate Height
4.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.