Zoro Homepage

Builder Cast LED E26 1-Light 5.5" Wide Rust Patina Outdoor Wall Sconce

  • Mfr # 66924RP

  • Zoro # G1462381


product price: $50.00
/ea

Key Features

Features
6.5" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
5.5
Length
Rust Patina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66924RP
Zoro #
G1462381
UPC #
783209204997
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
5.5
Length
Rust Patina
Fixture Width
4.5 in
Fixture Height
4.5 in
Size
Rust Patina
Thickness
120
Inside Diameter
8.5
Overall Height
6.5
Overall Length
8.5
Backplate Height
4.5
Maximum Height
8.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.