Zoro Homepage

Builder Cast LED E26 1-Light 8" Wide Black Outdoor Wall Sconce

  • Mfr # 56024FTBK

  • Zoro # G1458498


product price: $72.00
/ea

Key Features

Features
7" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
8
Length
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56024FTBK
Zoro #
G1458498
UPC #
783209202665
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
8
Length
Black
Fixture Width
4.53 in
Fixture Height
4.53 in
Thickness
120
Size
Black
Overall Length
12
Overall Height
7
Backplate Height
4.53

Details

Item
Outdoor Wall Mount Light
Features
7" Extension
Voltage
120 V
Light Technology
LED
Lumens
650
Finish
Black
CRI
Greater than 90
Color Temperature
3000 K
Lamp Watts
9 W
Lamp Included
Yes
Housing Material
Die Cast Aluminum
Lamp Type
E26 Medium
Lamp Quantity
1
For Use With
1.17
ADA Compliant
No
Maximum Wattage Per Bulb
9
Collection
Builder Cast LED E26
Number of Bulbs
1
Bulb Type
E26 Medium LED
Shade Finish
Frosted
Rated Life
25,000 hrs
Damp/Wet Rating
Wet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.