
Bulwark 1-Light 10.25" Wide White Outdoor Wall Sconce
Mfr # 10112FTWT
Zoro # G1458881
product price: $44.00
/eaKey Features
Features
5" Extension
Voltage
120 V
Width
Polycarbonate, Aluminum
Height
10.25
Length
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10112FTWT
Zoro #
G1458881
UPC #
783209240636
Country of Origin
China
Dimensions
Width
Polycarbonate, Aluminum
Height
10.25
Length
White
Fixture Height
10.25 in
Fixture Width
10.25 in
Size
White
Thickness
120
Overall Length
10.25
Overall Height
5
Backplate Height
10.25
Wire Length
8
Description
Classic bulkhead style fixtures made of high impact polycarbonate. Unlike the die cast counterparts these fixtures are non-corrosive so works perfect in coastal areas. Available in both integrated LED and E26 socket configurations, these make for a low maintenance and cost effective alternative.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.