Zoro Homepage

Bulwark 1-Light 10.5" Wide White Outdoor Wall Sconce

  • Mfr # 10110FTWT

  • Zoro # G1459730


product price: $38.00
/ea

Key Features

Features
4" Extension
Voltage
120 V
Width
Polycarbonate, Aluminum
Height
10.5
Length
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10110FTWT
Zoro #
G1459730
UPC #
783209240582
Country of Origin
China

Dimensions

Width
Polycarbonate, Aluminum
Height
10.5
Length
White
Fixture Width
5.75 in
Fixture Height
10.5 in
Size
White
Overall Length
5.75
Thickness
120
Overall Height
4
Backplate Height
10.5
Wire Length
8

Description

Classic bulkhead style fixtures made of high impact polycarbonate. Unlike the die cast counterparts these fixtures are non-corrosive so works perfect in coastal areas. Available in both integrated LED and E26 socket configurations, these make for a low maintenance and cost effective alternative.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.