Zoro Homepage

Bungalow 1-Light 5.25" Wide Bronze Outdoor Wall Sconce

  • Mfr # 3152CDWSBZ

  • Zoro # G1458726


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Features
6.75" Extension
Voltage
120 V
Width
5.25 in
Height
11 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3152CDWSBZ
Zoro #
G1458726
UPC #
783209315204
Country of Origin
China

Dimensions

Width
5.25 in
Height
11 in
Fixture Height
7 in
Fixture Width
4.25 in

Details

Item
Outdoor Wall Mount Light
Features
6.75" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Bronze
Glass Color
Seedy and Wilshire
Lamp Quantity
1
Lamp Watts
60 W
Lamp Type
E26 Medium
Lamp Included
No
Housing Material
Aluminum, Glass
Dimmable
Yes
Collection
Bungalow
Damp/Wet Rating
Wet

Description

The craftsman inspired Bungalow outdoor cast aluminum collection is finished in Bronze. The exterior Seedy glass adds texture while the interior Wilshire glass adds warmth. Bungalow is also available with energy-efficient fluorescent light in the Bungalow EE collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.