Zoro Homepage

Bungalow 1-Light 7" Wide Bronze Outdoor Wall Sconce

  • Mfr # 3153CDWSBZ

  • Zoro # G1460692


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Features
8.25" Extension
Voltage
120 V
Width
7 in
Height
13.75 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3153CDWSBZ
Zoro #
G1460692
UPC #
783209315303
Country of Origin
China

Dimensions

Width
7 in
Height
13.75 in
Fixture Height
7.75 in
Fixture Width
5.25 in

Details

Item
Outdoor Wall Mount Light
Features
8.25" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Bronze
Glass Color
Seedy and Wilshire
Housing Material
Aluminum, Glass
Lamp Watts
60 W
Lamp Type
E26 Medium
Lamp Quantity
1
Lamp Included
No
Dimmable
Yes
Collection
Bungalow
Damp/Wet Rating
Wet

Description

The craftsman inspired Bungalow outdoor cast aluminum collection is finished in Bronze. The exterior Seedy glass adds texture while the interior Wilshire glass adds warmth. Bungalow is also available with energy-efficient fluorescent light in the Bungalow EE collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.