Zoro Homepage

Bungalow LED E26 1-Light 5.25" Wide Bronze Outdoor Wall Sconce

  • Mfr # 65652CDWSBZ

  • Zoro # G1461471


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Features
6.75" Extension
Voltage
120 V
Width
Die Cast Aluminum, Glass
Height
5.25
Length
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65652CDWSBZ
Zoro #
G1461471
UPC #
783209204799
Country of Origin
China

Dimensions

Width
Die Cast Aluminum, Glass
Height
5.25
Length
Bronze
Fixture Width
4.25 in
Fixture Height
7 in
Thickness
120
Size
Bronze
Overall Height
6.75
Overall Length
11
Backplate Height
7

Details

Item
Outdoor Wall Mount Light
Features
6.75" Extension
Voltage
120 V
Light Technology
LED
Lumens
800
Finish
Bronze
Glass Color
Seedy and Wilshire
Lamp Quantity
1
Lamp Included
Yes
Color Temperature
3000 K
Housing Material
Die Cast Aluminum, Glass
Lamp Watts
9 W
CRI
Greater than 90
Lamp Type
E26 Medium
For Use With
3.6
ADA Compliant
No
Maximum Wattage Per Bulb
9
Bulb Type
E26 Medium LED
Shade Material
Glass
Shade Finish
Seedy and Wilshire
Collection
Bungalow LED E26
Number of Bulbs
1
Dimmable
Yes
Damp/Wet Rating
Wet
Rated Life
25,000 hrs
Dimming Method
Triac CL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.