Zoro Homepage

Bungalow LED E26 1-Light 7" Wide Bronze Outdoor Wall Sconce

  • Mfr # 65653CDWSBZ

  • Zoro # G1458242


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Features
8.25" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
7
Length
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65653CDWSBZ
Zoro #
G1458242
UPC #
783209204805
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
7
Length
Bronze
Fixture Width
5.25 in
Fixture Height
7.75 in
Overall Height
8.25
Thickness
120
Overall Length
13.75
Size
Bronze
Backplate Height
7.75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.