Zoro Homepage

Bungalow LED E26 1-Light 8" Wide Bronze Outdoor Wall Sconce

  • Mfr # 65654CDWSBZ

  • Zoro # G1459931


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Features
9.5" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
8
Length
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65654CDWSBZ
Zoro #
G1459931
UPC #
783209204812
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
8
Length
Bronze
Fixture Width
5.25 in
Fixture Height
7.75 in
Overall Length
16
Thickness
120
Size
Bronze
Overall Height
9.5
Backplate Height
7.75

Details

Item
Outdoor Wall Mount Light
Features
9.5" Extension
Voltage
120 V
Light Technology
LED
Lumens
1100
Finish
Bronze
Glass Color
Seedy and Wilshire
Color Temperature
3000 K
Lamp Included
Yes
CRI
Greater than 90
Lamp Type
E26 Medium
Lamp Quantity
1
Housing Material
Die Cast Aluminum
Lamp Watts
12 W
For Use With
8.45
Dimmable
Yes
Shade Material
Glass
Bulb Type
E26 Medium LED
Maximum Wattage Per Bulb
12
Number of Bulbs
1
Collection
Bungalow LED E26
ADA Compliant
No
Shade Finish
Seedy and Wilshire
Damp/Wet Rating
Wet
Rated Life
25,000 hrs
Dimming Method
Triac CL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.