
Cabin 1-Light 7.75" Wide Bronze / Gold Outdoor Wall Sconce
Mfr # 10318CLBZGLD
Zoro # G1461447
product price: $110.00
/ea
Free Shipping & Returns
Key Features
Features
9.75" Extension
Voltage
120 V
Width
7.75 in
Height
10.75 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10318CLBZGLD
Zoro #
G1461447
UPC #
783209222441
Country of Origin
China
Dimensions
Width
7.75 in
Height
10.75 in
Fixture Height
5 in
Fixture Width
5 in
Wire Length
8 in
Details
Item
Outdoor Wall Mount Light
Features
9.75" Extension
Voltage
120 V
Light Technology
LED
Lumens
400
Finish
Bronze / Gold
Lamp Watts
4 W
Lamp Included
Yes
CRI
Greater than 90
Housing Material
Aluminum, Glass
Lamp Type
E26 Medium
Lamp Quantity
1
Color Temperature
2200 K
Collection
Cabin
Damp/Wet Rating
Wet
Rated Life
35,000 hrs
Dimming Method
Triac CL
Lighting Direction
Down
Description
Our new collections of outdoor fixtures feature the latest trends at excellent pricing. The combination of long-lasting die cast aluminum and hand blown thick clear glass is accentuated with the two-tone finish of Bronze and Gold creating the ultimate designer look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.