
Cabin 1-Light 9.75" Wide Bronze / Gold Outdoor Wall Sconce
Mfr # 10319CLBZGLD
Zoro # G1457956
product price:Â $170.00
/ea
Free Shipping & Returns
Key Features
Features
12.5" Extension
Voltage
120 V
Width
9.75 in
Height
13.25 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10319CLBZGLD
Zoro #
G1457956
UPC #
783209222458
Country of Origin
China
Dimensions
Width
9.75 in
Height
13.25 in
Fixture Height
6 in
Fixture Width
6 in
Wire Length
8 in
Details
Item
Outdoor Wall Mount Light
Features
12.5" Extension
Voltage
120 V
Light Technology
LED
Lumens
400
Finish
Bronze / Gold
Lamp Quantity
1
Lamp Type
E26 Medium
Color Temperature
2200 K
Lamp Included
Yes
CRI
Greater than 90
Lamp Watts
4 W
Housing Material
Aluminum, Glass
Collection
Cabin
Damp/Wet Rating
Wet
Rated Life
35,000 hrs
Lighting Direction
Down
Dimming Method
Triac CL
Description
Our new collections of outdoor fixtures feature the latest trends at excellent pricing. The combination of long-lasting die cast aluminum and hand blown thick clear glass is accentuated with the two-tone finish of Bronze and Gold creating the ultimate designer look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.