Zoro Homepage

Calistoga 1-Light 10.25" Wide Adobe Outdoor Pole/Post Mount

  • Mfr # 3530SWAE

  • Zoro # G1506177


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Finish
Adobe
Glass Color
Satin White
Voltage
120 V
Dimmable
Yes
Bulb Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3530SWAE
Zoro #
G1506177
UPC #
783209009394
Country of Origin
China

Dimensions

Width
10.25 in
Length
10.25 in
Height
19 in

Details

Item
Outdoor Pole/Post Mount Light
Finish
Adobe
Glass Color
Satin White
Voltage
120 V
Dimmable
Yes
Bulb Type
E26 Medium
Bulb Technology
Incandescent
Material of Construction
Die Cast Aluminum, Glass
Number of Lamps
1
Lamp Included
No
Collection
Calistoga
Damp/Wet Rating
Wet
Lamp Watts
60 W

Description

Classic, contemporary style of Die Cast aluminum finished in Adobe features an integral hood and Satin White conical shade, which help cast light in a downward direction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.