
Calistoga 1-Light 10.25" Wide Adobe Outdoor Wall Sconce
Mfr # 3536SWAE
Zoro # G1458209
product price: $268.00
/ea
Free Shipping & Returns
Key Features
Features
12.75" Extension
Voltage
120 V
Width
10.25 in
Height
15.5 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3536SWAE
Zoro #
G1458209
UPC #
783209009424
Country of Origin
China
Dimensions
Width
10.25 in
Height
15.5 in
Fixture Width
4.75 in
Fixture Height
8.5 in
Details
Item
Outdoor Wall Mount Light
Features
12.75" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Adobe
Glass Color
Satin White
Lamp Type
E26 Medium
Housing Material
Die Cast Aluminum, Glass
Lamp Included
No
Lamp Quantity
1
Lamp Watts
60 W
Collection
Calistoga
Dimmable
Yes
Damp/Wet Rating
Wet
Description
Classic, contemporary style of Die Cast aluminum finished in Adobe features an integral hood and Satin White conical shade, which help cast light in a downward direction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.